https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464835-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjV8aW1hZ2UvanBlZ3xhR1E1TDJoaVlTOHhNRFF4T0RJMU1qZzNNemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRNE16VmZNekF3ZURNd01DNXFjR2N8NzE3Njk2ZjliMGE1M2NjODZjMmJiOTcyNTEyZDNkN2ExZGQxMDE3M2JlMGRjNjE4MzljZjQxMmVjZmQyM2JiNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464835-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjV8aW1hZ2UvanBlZ3xhR1E1TDJoaVlTOHhNRFF4T0RJMU1qZzNNemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRNE16VmZNekF3ZURNd01DNXFjR2N8NzE3Njk2ZjliMGE1M2NjODZjMmJiOTcyNTEyZDNkN2ExZGQxMDE3M2JlMGRjNjE4MzljZjQxMmVjZmQyM2JiNQ
BDI APPROVED ELECTR
BDI APPROVED ELECTR
700025
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR 700025
AC Motor; Sealed; 175LB Stainless Steel Caddy; Model 2500CW Digital
制造商部件号
700025
BDI部件号
27464835
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/700025/p/27464835
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Sealed; 175LB Stainless Steel Caddy; Model 2500CW Digital
详细描述
AC Motor; Sealed; 175LB Stainless Steel Caddy; Model 2500CW Digital

