DAYTON MANUFACTURING
DAYTON MANUFACTURING
71624043M
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 71624043M
AC Motor; 1/9 HP Draft Booster Motor; Permanent Split Capacitor; 3000 Nameplate RPM; 230 Voltage; Frame Non-Standard; Open Air-Over Motor Enclosure Design
制造商部件号
71624043M
BDI部件号
22152649
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/71624043M/p/22152649
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1/9 HP Draft Booster Motor; Permanent Split Capacitor; 3000 Nameplate RPM; 230 Voltage; Frame Non-Standard; Open Air-Over Motor Enclosure Design
详细描述
AC Motor; 1/9 HP Draft Booster Motor; Permanent Split Capacitor; 3000 Nameplate RPM; 230 Voltage; Frame Non-Standard; Open Air-Over Motor Enclosure Design