https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186606-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDZ8aW1hZ2UvanBlZ3xhRFV6TDJneVl5OHhNREk1TnpFMU9EVXpNekUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZMk1EWmZNekF3ZURNd01DNXFjR2N8YmMzZTQ4YzdiYWY0N2UzNjA0YzFjMmU2N2RlMDZkMjJjYmU0ZWNkNjAwYmNjMjNiYjE2NGU3NTU1NWY3NDg5Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186606-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDZ8aW1hZ2UvanBlZ3xhRFV6TDJneVl5OHhNREk1TnpFMU9EVXpNekUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZMk1EWmZNekF3ZURNd01DNXFjR2N8YmMzZTQ4YzdiYWY0N2UzNjA0YzFjMmU2N2RlMDZkMjJjYmU0ZWNkNjAwYmNjMjNiYjE2NGU3NTU1NWY3NDg5Mg
MOTOVARIO
MOTOVARIO
8605395
MOTOVARIO MOTOVARIO
描述
MOTOVARIO 8605395
AC Motor; 1-1/2HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1750RPM Speed; TEFC Enclosure; 4 Pole; Electromagnetic Brake; Spring Loaded
制造商部件号
8605395
BDI部件号
25186606
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/8605395/p/25186606
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1-1/2HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1750RPM Speed; TEFC Enclosure; 4 Pole; Electromagnetic Brake; Spring Loaded
详细描述
AC Motor; 1-1/2HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1750RPM Speed; TEFC Enclosure; 4 Pole; Electromagnetic Brake; Spring Loaded

