https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126881-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDl8aW1hZ2UvanBlZ3xhR1ZpTDJnNU9TOHhNRFV3TnpVek9Ea3lNelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNE9ERmZNekF3ZURNd01DNXFjR2N8YjNkNjQzZjJkY2UxYWU2MWQ1YmVmZGYxMDM0OTEyYjkyNjgwMjU0Y2NkNjE0ZWVjMDc5ZTY2MWJjNWMwMTI3MA
NORD GEAR CORP.
NORD GEAR CORP.
90 SP/4 CUS TF 1.5HP 230/460V
NORD GEAR CORP. NORD GEAR CORP.
描述
NORD GEAR CORP. 90 SP/4 CUS TF 1.5HP 230/460V
AC Motor; 1.5HP Power; 230/460VAC at 60HZ Voltage; 4 Pole; 90 Motor Frame Size; Short Length; Integral Premium Efficient; Thermistor
制造商部件号
90 SP/4 CUS TF 1.5HP 230/460V
BDI部件号
25158789
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/90-SP-4-CUS-TF-1-5HP-230-460V/p/25158789
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
14.062
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1.5HP Power; 230/460VAC at 60HZ Voltage; 4 Pole; 90 Motor Frame Size; Short Length; Integral Premium Efficient; Thermistor
详细描述
AC Motor; 1.5HP Power; 230/460VAC at 60HZ Voltage; 4 Pole; 90 Motor Frame Size; Short Length; Integral Premium Efficient; Thermistor