

NIDEC CORPORATION
NIDEC CORPORATION
A5P4C
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION A5P4C
AC Motor; 5HP Power; 460VAC at 60HZ Voltage; 3 Phase; 7.7A Current; 80RPM Speed; 256U Frame; TEFC Enclosure; Foot Mount; Cast Iron Housing; General Purpose
制造商部件号
A5P4C
BDI部件号
24997991
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/A5P4C/p/24997991
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
154.22
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
340
产品明细
AC Motor
产品规格
5HP Power; 460VAC at 60HZ Voltage; 3 Phase; 7.7A Current; 80RPM Speed; 256U Frame; TEFC Enclosure; Foot Mount; Cast Iron Housing; General Purpose
详细描述
AC Motor; 5HP Power; 460VAC at 60HZ Voltage; 3 Phase; 7.7A Current; 80RPM Speed; 256U Frame; TEFC Enclosure; Foot Mount; Cast Iron Housing; General Purpose