

BDI APPROVED ELECTR
BDI APPROVED ELECTR
AF 10HP 30RPM 215TYZ
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR AF 10HP 30RPM 215TYZ
AC Motor; 10HP Power; 208-230/460VAC at 60HZ Voltage; 4 Pole; Foot Mounted; 1800RPM Speed; Special Flange; Top Terminal Box; IP55 IP Rating; NEMA MG-1
制造商部件号
AF 10HP 30RPM 215TYZ
BDI部件号
25149696
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/AF-10HP-30RPM-215TYZ/p/25149696
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
10HP Power; 208-230/460VAC at 60HZ Voltage; 4 Pole; Foot Mounted; 1800RPM Speed; Special Flange; Top Terminal Box; IP55 IP Rating; NEMA MG-1
详细描述
AC Motor; 10HP Power; 208-230/460VAC at 60HZ Voltage; 4 Pole; Foot Mounted; 1800RPM Speed; Special Flange; Top Terminal Box; IP55 IP Rating; NEMA MG-1