LEESON
LEESON
B309
LEESON LEESON
描述
LEESON B309
AC Motor; 0.25HP Power; 115VAC at 60HZ Voltage; 5A Current; 1 Phase; 1725RPM Speed; 56CZ Frame; 0.19KW Output; Drip Proof Enclosure; 59.5 % Efficiency; Rolled Steel Frame Material; 5/8" Shaft Diameter; 6" Frame Length
制造商部件号
B309
BDI部件号
25107340
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/B309/p/25107340
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.25HP Power; 115VAC at 60HZ Voltage; 5A Current; 1 Phase; 1725RPM Speed; 56CZ Frame; 0.19KW Output; Drip Proof Enclosure; 59.5 % Efficiency; Rolled Steel Frame Material; 5/8" Shaft Diameter; 6" Frame Length
详细描述
AC Motor; 0.25HP Power; 115VAC at 60HZ Voltage; 5A Current; 1 Phase; 1725RPM Speed; 56CZ Frame; 0.19KW Output; Drip Proof Enclosure; 59.5 % Efficiency; Rolled Steel Frame Material; 5/8" Shaft Diameter; 6" Frame Length