https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODR8aW1hZ2UvanBlZ3xhREUzTDJnNE9DOHhNREk1TlRjMk5UVXpNamN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjME5qSmZNekF3ZURNd01DNXFjR2N8MTgxMThlZmM0MzJiZDcwYTM4NjJlNmJiNWRmYTk2NDRmOTNhZjNmYzk3ZWZiMjdmZWUxNWMwYmI3ZjMyZjI2Mw
BONFIGLIOLI
BONFIGLIOLI
BE132MA 4 230/400-50 IP55 CLF B5
BONFIGLIOLI BONFIGLIOLI
描述
BONFI BE132MA 4 230/400-50 IP55 CLF B5 ; 减速机/减速机
AC Motor; 230/400VAC at 50HZ Voltage; 4 Pole; IP55 IP Rating; Insulation Class F; B5 Mount; IEC 3 Phase; Class IE2; 132MA Size
制造商部件号
BONFI BE132MA 4 230/400-50 IP55 CLF B5
BDI部件号
25167462
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/BE132MA-4-230-400-50-IP55-CLF-B5/p/25167462
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
230/400VAC at 50HZ Voltage; 4 Pole; IP55 IP Rating; Insulation Class F; B5 Mount; IEC 3 Phase; Class IE2; 132MA Size
详细描述
AC Motor; 230/400VAC at 50HZ Voltage; 4 Pole; IP55 IP Rating; Insulation Class F; B5 Mount; IEC 3 Phase; Class IE2; 132MA Size