对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BMH0701T01A2A https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450187-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhREEyTDJnM05DOHhNRFF4T0RRME5EUXpOVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBeE9EZGZNekF3ZURNd01DNXFjR2N8ZDc2NTJhODM0N2UwZDg3NWJmZDY3YTIxMTQ3MjA5NzhkODJhODM2YjZlMzhlMTc1MzU0MjEzNmU3NTdjNWNlMg
27450187 交流电机 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

BMH0701T01A2A

描述

SCHNEIDER ELECTRIC BMH0701T01A2A

AC Motor; 1.05W Continuous Power; 240VAC Voltage; 3 Phase; 2.85A Continuous Stall Current; 8000RPM Speed; 0.43" Shaft Diameter; 0.91" Shaft Length; Single Turn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole

制造商部件号

BMH0701T01A2A

BDI部件号
27450187

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SCHNEIDER GROUP
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Motor
关键字串
Alternating Current
重量/磅
3.53
产品明细
AC Motor
产品规格
1.05W Continuous Power; 240VAC Voltage; 3 Phase; 2.85A Continuous Stall Current; 8000RPM Speed; 0.43" Shaft Diameter; 0.91" Shaft Length; Single Turn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole
详细描述
AC Motor; 1.05W Continuous Power; 240VAC Voltage; 3 Phase; 2.85A Continuous Stall Current; 8000RPM Speed; 0.43" Shaft Diameter; 0.91" Shaft Length; Single Turn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole