https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450175-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODJ8aW1hZ2UvanBlZ3xhR001TDJoaVlpOHhNRFF4T0RRME1qVXpORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBeE56VmZNekF3ZURNd01DNXFjR2N8ZGI2ZTZkNDE3OTAyYzE1YmE5ZDhhNTcyZGI5MDA5ZDhhNWI1OTU1ZDZlYTQ5YmRmN2Y0MDZkMjJjYjE1NGI4OQ
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
BMH1001P07F2A
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC BMH1001P07F2A
AC Motor; 1.76W Continuous Power; 480VAC Voltage; 3 Phase; 3.15A Continuous Stall Current; 6000RPM Speed; With Holding Brake; 3/4" Shaft Diameter; 1.57" Shaft Length; Multiturn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole
制造商部件号
BMH1001P07F2A
BDI部件号
27450175
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/BMH1001P07F2A-%C2%A0%C2%A0%C2%A0%C2%A0%C2%A0/p/27450175
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Motor
关键字串
Alternating Current
重量/磅
10.58
产品明细
AC Motor
产品规格
1.76W Continuous Power; 480VAC Voltage; 3 Phase; 3.15A Continuous Stall Current; 6000RPM Speed; With Holding Brake; 3/4" Shaft Diameter; 1.57" Shaft Length; Multiturn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole
详细描述
AC Motor; 1.76W Continuous Power; 480VAC Voltage; 3 Phase; 3.15A Continuous Stall Current; 6000RPM Speed; With Holding Brake; 3/4" Shaft Diameter; 1.57" Shaft Length; Multiturn SinCos Hiperface Feedback; 10 Pole; Natural Convection Cooling; 4 Mounting Hole