Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSH0553P22A2A https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156766-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mjd8aW1hZ2UvanBlZ3xhR1E0TDJnMVpTOHhNREUwTWpFME5UWTBNalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZM05qWmZNekF3V0RNd01DNXFjR2N8ZGI2M2UzNTRjZGE0ZjViZmJkOTk3OWJjODVjOTg4OTA4OWFhMjVjMTA5MDczMjAyNDQzOTYyNWM4MWRkZDMxZg
25156766 AC Motors 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

BSH0553P22A2A

Description

BSH0553P22A2A SERVO MOTOR AC ; 1.3NM 3000RPM UNTAPPED SHAFT W/O BRAKE

AC Motor; 0.97W Power; 480VAC Voltage; 3 Phase; 9000RPM Speed; Untapped Shaft End; IP65 IP Rating; 0.35" Shaft Diameter; 0.79" Shaft Length

Part #

BSH0553P22A2A

BDI #
25156766

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.se.com
Product Detail
AC Motor
Product Specification
0.97W Power; 480VAC Voltage; 3 Phase; 9000RPM Speed; Untapped Shaft End; IP65 IP Rating; 0.35" Shaft Diameter; 0.79" Shaft Length
Long Description
AC Motor; 0.97W Power; 480VAC Voltage; 3 Phase; 9000RPM Speed; Untapped Shaft End; IP65 IP Rating; 0.35" Shaft Diameter; 0.79" Shaft Length