对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BX 80B 4 230/400-50 IP55 CLF B3 CCC https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988643-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOXxpbWFnZS9qcGVnfGFETmxMMmhtWVM4eE1EYzJPREE1T1RNM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcyTkROZk16QXdlRE13TUM1cWNHY3xhMmQ2MGUzMzU2ZDY0ZDM1OWE2YmJjZDEyZDQ5M2U3ZjU1MzczZTAwZTZlYjRmM2U5NzQ0MzU4MThhMzlmZWI0
24988643 交流电机 

BONFIGLIOLI BONFIGLIOLI

BX 80B 4 230/400-50 IP55 CLF B3 CCC

描述

BONFIG BX 80B 4 230/400-50 IP55CLFB3CCC ; 电机

AC Motor; 0.75KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 80 Frame; 4 Pole; 1425RPM Speed

制造商部件号

BONFIG BX 80B 4 230/400-50 IP55CLFB3CCC

BDI部件号
24988643

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BONFIGLIOLI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.75KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 80 Frame; 4 Pole; 1425RPM Speed
详细描述
AC Motor; 0.75KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 80 Frame; 4 Pole; 1425RPM Speed