LEESON
LEESON
C236B ; 145TTFR16105
LEESON LEESON
Description
C236B ; 145TTFR16105 GP AC MOTOR ; 3HP 3600RPM TEFC 145TC 3/60/230/460V
AC Motor; 3HP; 145TC Frame Size; 3505/2930 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Part #
C236B
BDI #
22328187
Details
953.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C236B-;-145TTFR16105/p/22328187
Your Price
$ 953.78 / each
$ 954.00 / each BDIExpress
$ 954.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
21.32
EAN
0722856050588
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145TC
Hertz
60
Sync RPM
3505/2930
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR16105
Weight / LBS
47
Long Description
AC Motor; 3HP; 145TC Frame Size; 3505/2930 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



