对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CD7P2E https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466462-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMDN8aW1hZ2UvanBlZ3xhRFZpTDJneE55OHhNRFF4T0RVeU1Ua3pNVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZME5qSmZNekF3ZURNd01DNXFjR2N8NjdmN2FiN2RkYTM0ODBlOTIxZmNhMzBjMThlZWUzZDAxZGY3OTk4YzkzY2MyYTk2YjM5MDU4MzZkMTEzNzdkOA
27466462 交流电机 

NIDEC CORPORATION NIDEC CORPORATION

CD7P2E

描述

NIDEC CORPORATION CD7P2E

AC Motor; 7.5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 213T Frame Size; TEFC IP55 Enclosure; Foot Mounted; F1 Mounting Position; Premium Efficient

制造商部件号

CD7P2E

BDI部件号
27466462

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
NIDEC CORPORATION
最低订购量
重量 / Kilogram
77.098
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
170
产品明细
AC Motor
产品规格
7.5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 213T Frame Size; TEFC IP55 Enclosure; Foot Mounted; F1 Mounting Position; Premium Efficient
详细描述
AC Motor; 7.5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1770RPM Speed; 213T Frame Size; TEFC IP55 Enclosure; Foot Mounted; F1 Mounting Position; Premium Efficient