https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107938-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDV8aW1hZ2UvanBlZ3xhREpoTDJnNFl5OHhNREEzTmpJM05qY3hPVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNU16aGZNekF3V0RNd01DNXFjR2N8NzExZTBjNTkwYzUzMzM0NTUwYjg4ZDQzMjU0YzFkODhiYjcyMWJhN2ZhZTExYTdiMTE3MGYzMzg3ZjQyMjExNA
BALDOR-RELIANCE
BALDOR-RELIANCE
CECP3665T-5
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE CECP3665T-5
AC Motor; 5HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed; 184TC Frame; Totally Enclosed Enclosure; Foot Mounted; C-Face; Cast Iron Housing; 16.68" Length
制造商部件号
CECP3665T-5
BDI部件号
25107941
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/CECP3665T-5/p/25107941
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568958681
重量 / Kilogram
58.89
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
130
产品明细
AC Motor
产品规格
5HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed; 184TC Frame; Totally Enclosed Enclosure; Foot Mounted; C-Face; Cast Iron Housing; 16.68" Length
详细描述
AC Motor; 5HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed; 184TC Frame; Totally Enclosed Enclosure; Foot Mounted; C-Face; Cast Iron Housing; 16.68" Length