

BALDOR-RELIANCE
BALDOR-RELIANCE
CEM2333T F2 MOUNT MTO
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE CEM2333T F2 MOUNT MTO
AC Motor; General Purpose; 15 HP Power; 1765 RPM Speed; 3 Phase; 230/460VAC 50/60HZ Frequency; Foot Mount; 254TC Frame; C-Face Flange
制造商部件号
CEM2333T F2 MOUNT MTO
BDI部件号
24975831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/CEM2333T-F2-MOUNT-MTO/p/24975831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
General Purpose; 15 HP Power; 1765 RPM Speed; 3 Phase; 230/460VAC 50/60HZ Frequency; Foot Mount; 254TC Frame; C-Face Flange
详细描述
AC Motor; General Purpose; 15 HP Power; 1765 RPM Speed; 3 Phase; 230/460VAC 50/60HZ Frequency; Foot Mount; 254TC Frame; C-Face Flange