https://www.bdiexpress.com/medias/MFRREXXXXXXX-22326058-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTF8aW1hZ2UvanBlZ3xhR1kyTDJoaU9TOHhNRFkwTWpFeU9UZ3hNelV6TkM5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpZd05UaGZNekF3ZURNd01DNXFjR2N8ZGI2N2JiNzA0YWY1MjczMzhmYmNkZWNkMWViMzgyZTRjMDBhZjYxNmI1MTE2NDE1ZTM4MzYyNTBhMTBjYTZjNQ
https://www.bdiexpress.com/medias/MFRREXXXXXXX-22326058-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTF8aW1hZ2UvanBlZ3xhR1kyTDJoaU9TOHhNRFkwTWpFeU9UZ3hNelV6TkM5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpZd05UaGZNekF3ZURNd01DNXFjR2N8ZGI2N2JiNzA0YWY1MjczMzhmYmNkZWNkMWViMzgyZTRjMDBhZjYxNmI1MTE2NDE1ZTM4MzYyNTBhMTBjYTZjNQ
LEESON
LEESON
D019 ; 056B34D15532
LEESON LEESON
Description
D019 ; 056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
AC Motor; 5HP; 56HZ Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80% Efficiency Full Load
Part #
D019
BDI #
22326058
Details
1360.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/D019-;-056B34D15532/p/22326058
Your Price
$ 1,360.63 / each
$ 1,361.00 / each BDIExpress
$ 1,361.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856065599
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
56HZ
Hertz
60
Sync RPM
3450
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 22 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
45
Long Description
AC Motor; 5HP; 56HZ Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


