SEW EURODRIVE
SEW EURODRIVE
DRN100LM4/BE2HR/FG/IS/TH
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE DRN100LM4/BE2HR/FG/IS/TH
AC Motor; 100 Size; Medium Length; 4 Pole; Spring Loaded Brake; Manual Brake Release; Integrated Plug Connector; With Thermostat
制造商部件号
DRN100LM4/BE2HR/FG/IS/TH
BDI部件号
24977105
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DRN100LM4-BE2HR-FG-IS-TH/p/24977105
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
100 Size; Medium Length; 4 Pole; Spring Loaded Brake; Manual Brake Release; Integrated Plug Connector; With Thermostat
详细描述
AC Motor; 100 Size; Medium Length; 4 Pole; Spring Loaded Brake; Manual Brake Release; Integrated Plug Connector; With Thermostat