https://www.bdiexpress.com/medias/INDSEWXXXXXX-DRN-FG-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjV8aW1hZ2UvanBlZ3xhR0l4TDJneU1pOHhNRFEzTkRFNE56RTJNVFl6TUM5SlRrUlRSVmRZV0ZoWVdGaGZSRkpPWDBaSFgwUkRYek13TUhnek1EQXVhbkJufDExMTRjMmY5NGRmOTdmYzM0MGI3OTllZmFmZGMwYmNiNDAyYTlhYzM5MGE0YjQ5ODlhNWIzNTg3OWFkODk5NTk
SEW EURODRIVE
SEW EURODRIVE
DRN132M4/FG/V
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE DRN132M4/FG/V
AC Motor; 132 Frame; Synchronous; Medium Length; 4 Pole; 7 Series Integral; Forced Cooling Fan; Energy Efficient; Efficiency Class IE3
制造商部件号
DRN132M4/FG/V
BDI部件号
27360686
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DRN132M4-FG-V/p/27360686
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
132 Frame; Synchronous; Medium Length; 4 Pole; 7 Series Integral; Forced Cooling Fan; Energy Efficient; Efficiency Class IE3
详细描述
AC Motor; 132 Frame; Synchronous; Medium Length; 4 Pole; 7 Series Integral; Forced Cooling Fan; Energy Efficient; Efficiency Class IE3