

SEW EURODRIVE
SEW EURODRIVE
DRN132S4/BE11HR/FG/TH/ES7C/V
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE DRN132S4/BE11HR/FG/TH/ES7C/V
AC Motor; 5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral/Stand-Alone; Thermostat; Incremental Encoder; Forced Cooling Fan
制造商部件号
DRN132S4/BE11HR/FG/TH/ES7C/V
BDI部件号
25200973
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DRN132S4-BE11HR-FG-TH-ES7C-V/p/25200973
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral/Stand-Alone; Thermostat; Incremental Encoder; Forced Cooling Fan
详细描述
AC Motor; 5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; 7 Series Integral/Stand-Alone; Thermostat; Incremental Encoder; Forced Cooling Fan