https://www.bdiexpress.com/medias/INDSEWMOTORX-27569631-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhREZsTDJoak1TOHhNRFV3TnpBMU9USTJOVFUyTmk5SlRrUlRSVmROVDFSUFVsaGZNamMxTmprMk16RmZNekF3ZURNd01DNXFjR2N8NjBkNmMwMjA1MjNkYWM2NTY4M2FmMjM1NTRlYzliODg3MjVlOTQ1MjkwYmUyMWM5NGMzNTc3YzkxZDMxODkzOQ
https://www.bdiexpress.com/medias/INDSEWMOTORX-27569631-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhREZsTDJoak1TOHhNRFV3TnpBMU9USTJOVFUyTmk5SlRrUlRSVmROVDFSUFVsaGZNamMxTmprMk16RmZNekF3ZURNd01DNXFjR2N8NjBkNmMwMjA1MjNkYWM2NTY4M2FmMjM1NTRlYzliODg3MjVlOTQ1MjkwYmUyMWM5NGMzNTc3YzkxZDMxODkzOQ
SEW EURODRIVE
SEW EURODRIVE
DRN250ME4/BE62HF/FF/TH/EK8R/V/NIB/DUE
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE DRN250ME4/BE62HF/FF/TH/EK8R/V/NIB/DUE
AC Motor; 55KW Power; 400VAC at 50HZ Voltage; 4 Pole; Energy Efficient; 250 Motor Frame Size; Medium Length; IEC Flange Mounted with Bore; Spring Loaded Brake; Lockable Manual Brake Release; Thermostat; Incremental Encoder; Forced Cooling Fan; Insulated Bearing B-Side; Diagnostic Unit Eddy Current
制造商部件号
DRN250ME4/BE62HF/FF/TH/EK8R/V/NIB/DUE
BDI部件号
27569631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DRN250ME4-BE62HF-FF-TH-EK8R-V-NIB-DUE/p/27569631
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1410
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
55KW Power; 400VAC at 50HZ Voltage; 4 Pole; Energy Efficient; 250 Motor Frame Size; Medium Length; IEC Flange Mounted with Bore; Spring Loaded Brake; Lockable Manual Brake Release; Thermostat; Incremental Encoder; Forced Cooling Fan; Insulated Bearing B-Side; Diagnostic Unit Eddy Current
详细描述
AC Motor; 55KW Power; 400VAC at 50HZ Voltage; 4 Pole; Energy Efficient; 250 Motor Frame Size; Medium Length; IEC Flange Mounted with Bore; Spring Loaded Brake; Lockable Manual Brake Release; Thermostat; Incremental Encoder; Forced Cooling Fan; Insulated Bearing B-Side; Diagnostic Unit Eddy Current

