https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114287-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhREV6TDJoaE1DOHhNRFF4T0RZek1ESTVOVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRReU9EZGZNekF3ZURNd01DNXFjR2N8YjA4Y2I1MTViNDRiZmM3ZGVjMjdkMDgwZDI2NjYxMDMzYTM0MDMxMmFiNzdmYmRmMzVmZWZjYTdhNmE1MzNlMQ
SEW EURODRIVE
SEW EURODRIVE
DRN71M4/BE05/FG
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE DRN71M4/BE05/FG
AC Motor; 0.37KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 71 Size; Medium Length; Spring Loaded Brake; 7 Series Integral Motor
制造商部件号
DRN71M4/BE05/FG
BDI部件号
25119042
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DRN71M4-BE05-FG/p/25119042
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.37KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 71 Size; Medium Length; Spring Loaded Brake; 7 Series Integral Motor
详细描述
AC Motor; 0.37KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 71 Size; Medium Length; Spring Loaded Brake; 7 Series Integral Motor