

ORIENTAL MOTOR
ORIENTAL MOTOR
DSCI590EC-7.5A-3V
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR DSCI590EC-7.5A-3V
AC Motor; Speed Control; 1/8HP Power; 220/230VAC at 50/60HZ Voltage; 1 Phase; 7.5:1 Ratio; Parallel Shaft Gearhead; 3/4" Output Shaft Diameter; IP20; With 3V Speed Control; 24VDC Control Voltage
制造商部件号
DSCI590EC-7.5A-3V
BDI部件号
25127172
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DSCI590EC-7-5A-3V/p/25127172
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Speed Control; 1/8HP Power; 220/230VAC at 50/60HZ Voltage; 1 Phase; 7.5:1 Ratio; Parallel Shaft Gearhead; 3/4" Output Shaft Diameter; IP20; With 3V Speed Control; 24VDC Control Voltage
详细描述
AC Motor; Speed Control; 1/8HP Power; 220/230VAC at 50/60HZ Voltage; 1 Phase; 7.5:1 Ratio; Parallel Shaft Gearhead; 3/4" Output Shaft Diameter; IP20; With 3V Speed Control; 24VDC Control Voltage