

BOSTON GEAR
BOSTON GEAR
DUTF-SPL-B
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR DUTF-SPL-B
AC Motor; 1HP Power; TEFC Enclosure; C-Face; 230/460VAC at 60HZ Voltage; 3 Phase; 56C Frame
制造商部件号
DUTF-SPL-B
BDI部件号
25201310
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/DUTF-SPL-B/p/25201310
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
18
产品明细
AC Motor
产品规格
1HP Power; TEFC Enclosure; C-Face; 230/460VAC at 60HZ Voltage; 3 Phase; 56C Frame
详细描述
AC Motor; 1HP Power; TEFC Enclosure; C-Face; 230/460VAC at 60HZ Voltage; 3 Phase; 56C Frame