对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

EM01-01 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123939-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTV8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNREUwTVRnNU1EUTBOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNNU16bGZNekF3V0RNd01DNXFjR2N8NDU3YjMwMmNiOWQxNGFhODNlNzg2ZWNiYmNlODY2MTBiODQwNGU1YWQxNTA5MzZkNjM0MTA3OWZiNzkyY2U3OA
25123939 交流电机 

BDI APPROVED BDI APPROVED

EM01-01

描述

BDI APPROVED EM01-01

AC Motor; 1/100HP Power; 115VAC Voltage; 1 Phase; 60HZ Frequency; 1 Speed; 2 Pole; 1/8" Shaft Diameter; Clockwise Direction

制造商部件号

EM01-01

BDI部件号
25123939

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
1.67
产品明细
AC Motor
产品规格
1/100HP Power; 115VAC Voltage; 1 Phase; 60HZ Frequency; 1 Speed; 2 Pole; 1/8" Shaft Diameter; Clockwise Direction
详细描述
AC Motor; 1/100HP Power; 115VAC Voltage; 1 Phase; 60HZ Frequency; 1 Speed; 2 Pole; 1/8" Shaft Diameter; Clockwise Direction