Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM2333T-8 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000110170-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxNXxpbWFnZS9qcGVnfGFHWTVMMmhsTWk4eE1Ea3hOVEEyTkRRM09UYzNOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01URXdNVGN3WHpNd01IZ3pNREF1YW5Cbnw3YTg2ZWY4YmZjZjc1M2ZlNGVkN2Y3OWRiMTYwMDA1OTI2MmQ1NTZhNzMxMjUxNjIyNGZiOTEyNzhjZTUwOWQz
127159 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM2333T-8

Description

EM2333T-8 GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1

AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 92.4% Efficiency Full Load

Part #

EM2333T-8

BDI #
127159

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3401.2557 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,401.26 / each
$ 3,797.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
115.67
EAN
0781568118207
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2333T-8
Weight / LBS
238
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.16 Inch | 588.264 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh