Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FDL3731M https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000127512-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOXxpbWFnZS9qcGVnfGFEWm1MMmhtT0M4eE1Ea3hOVEV3T0RJNU1EVTVNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTNOVEV5WHpNd01IZ3pNREF1YW5Cbnw5ZTczMDBhNGQ0ZGRmYzU1Y2U3YjExOTIzNmIzNmM0OWVhNGQwMmFjNDM5NjhkZDhkNWQxY2RmYTA5ZDhjNDg4
127789 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

FDL3731M

Description

FDL3731M FRAME DUTY AC MOTOR ; 5HP 1740RPM 1PH 60HZ 215 3730LC TEFC F1

AC Motor; Farm Duty; 5HP; 215 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.64" Overall Length; 84% Efficiency Full Load

Part #

FDL3731M

BDI #
127789

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2999.8132 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,999.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
57.15
EAN
0781568121986
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3731M
Weight / LBS
125
Long Description
AC Motor; Farm Duty; 5HP; 215 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.64" Overall Length; 84% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.64 Inch | 473.456 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh