https://www.bdiexpress.com/medias/INDBOSMOTORX-DC-FUTSS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjJ8aW1hZ2UvanBlZ3xhR1UyTDJnMk1TODVPRE0wTlRZMk16ZzFOamswTDBsT1JFSlBVMDFQVkU5U1dGOUVRMTlHVlZSVFUxOHpNREI0TXpBd0xtcHdad3wwZGZkNDQ2NjRhOTMyNTJjMjg5NjMwYmQ2Y2NlZWQ5MzUyNjc2YzIzMTA0M2Q0YjAyZjNkNzRhZGU3OWViMjAz
BOSTON GEAR
BOSTON GEAR
FUTSS
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR FUTSS
AC Motor; General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load
制造商部件号
FUTSS
BDI部件号
184628
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/FUTSS/p/184628
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 1 |
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0884107234687
重量 / Kilogram
15.877
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load
详细描述
AC Motor; General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load