LEESON
LEESON
G140 ; 056T17D5345
LEESON LEESON
Description
G140 ; 056T17D5345 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 3/60/208-230/460V
AC Motor; 1/2HP; 56 Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 68% Efficiency Full Load
Part #
G140
BDI #
22326720
Details
687.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/G140-;-056T17D5345/p/22326720
Your Price
$ 687.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.98
EAN
0722856040725
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 2.2 To 2.4/1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D5345
Weight / LBS
22
Long Description
AC Motor; 1/2HP; 56 Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



