https://www.bdiexpress.com/medias/INDREXXXXXXX-22326742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjR8aW1hZ2UvanBlZ3xhRFJtTDJoaE5pOHhNRE00T1RBNU1EYzJNamM0TWk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpZM05ESmZNekF3ZURNd01DNXFjR2N8NzI2OTFlNjM4MTViMmRmN2NjNzgzMDBhMzlkODQ2OWQ5YWMzMWQ2NzQ0NzRlNWUwNTM2YTI3MDViZGJmZGI4Mg
https://www.bdiexpress.com/medias/INDREXXXXXXX-22326742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjR8aW1hZ2UvanBlZ3xhRFJtTDJoaE5pOHhNRE00T1RBNU1EYzJNamM0TWk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpZM05ESmZNekF3ZURNd01DNXFjR2N8NzI2OTFlNjM4MTViMmRmN2NjNzgzMDBhMzlkODQ2OWQ5YWMzMWQ2NzQ0NzRlNWUwNTM2YTI3MDViZGJmZGI4Mg
22326742
AC Motors
LEESON
LEESON
G921A ; 056T17DRR70010A1
LEESON LEESON
Description
G921A ; 056T17DRR70010A1 GP AC MOTOR ; 1HP 1725RPM DP 56 3/60/208-230/460V
AC Motor; 1HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 83.5% Efficiency Full Load
Part #
G921A
BDI #
22326742
Details
862.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/G921A-;-056T17DRR70010A1/p/22326742
Your Price
$ 862.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.05
EAN
0722856057419
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56H
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
83.5
Inch - Metric
Inch
Other Features
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 1HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 83.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


