AMPCO PUMPS
AMPCO PUMPS
GM5G25291-W
AMPCO PUMPS AMPCO PUMPS
描述
AMPCO PUMPS GM5G25291-W
AC Motor; 50HP Power; 230/460VAC at 60HZ Voltage; 1750RPM Speed; 326TC Frame Size; TEFC Enclosure; Premium Efficient; Cast Iron
制造商部件号
GM5G25291-W
BDI部件号
25170422
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/GM5G25291-W/p/25170422
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
50HP Power; 230/460VAC at 60HZ Voltage; 1750RPM Speed; 326TC Frame Size; TEFC Enclosure; Premium Efficient; Cast Iron
详细描述
AC Motor; 50HP Power; 230/460VAC at 60HZ Voltage; 1750RPM Speed; 326TC Frame Size; TEFC Enclosure; Premium Efficient; Cast Iron