https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095414-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzZ8aW1hZ2UvanBlZ3xhRGhqTDJoaFlpOHhNREEzTmpVMk9UVXpORFE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVME1UUmZNekF3V0RNd01DNXFjR2N8M2QyZWU2NWMyYTFlNDBjYzY2NGFlNmVhYmZmNDNmNDBmODFkMjUyNDk0MGU3NDcyNGIxYzVhMzRhZjE5YWRlMA
CARRIER
CARRIER
HC42AR460
CARRIER CARRIER
描述
CARRIER HC42AR460
AC Motor; 1/4HP Power; 380/460VAC at 50/60HZ Voltage; 1 Phase; 0.8A Current; 840RPM Speed; Counterclockwise Lead End; 1/2" Shaft Diameter; 4" Shaft Length; 39 Frame
制造商部件号
HC42AR460
BDI部件号
25095414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/HC42AR460/p/25095414
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1/4HP Power; 380/460VAC at 50/60HZ Voltage; 1 Phase; 0.8A Current; 840RPM Speed; Counterclockwise Lead End; 1/2" Shaft Diameter; 4" Shaft Length; 39 Frame
详细描述
AC Motor; 1/4HP Power; 380/460VAC at 50/60HZ Voltage; 1 Phase; 0.8A Current; 840RPM Speed; Counterclockwise Lead End; 1/2" Shaft Diameter; 4" Shaft Length; 39 Frame