

BALDOR-RELIANCE
BALDOR-RELIANCE
HDS130-0817BMKBN
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE HDS130-0817BMKBN
AC Motor; Permanent Magnet; High Performance; 8NM Torque; 1.7KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 130MM Flange
制造商部件号
HDS130-0817BMKBN
BDI部件号
24987143
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/HDS130-0817BMKBN/p/24987143
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568944639
重量 / Kilogram
18.943
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
18.96
产品明细
AC Motor
产品规格
Permanent Magnet; High Performance; 8NM Torque; 1.7KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 130MM Flange
详细描述
AC Motor; Permanent Magnet; High Performance; 8NM Torque; 1.7KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 130MM Flange