

BALDOR-RELIANCE
BALDOR-RELIANCE
HDS180-3555BD3KBN
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE HDS180-3555BD3KBN
AC Motor; Permanent Magnet; High Performance; 35NM Torque; 5.5KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Hiperface SKS36; 128 Sine/Cosine Periods Per Revolution; 180MM Flange
制造商部件号
HDS180-3555BD3KBN
BDI部件号
24987339
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/HDS180-3555BD3KBN/p/24987339
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568946091
重量 / Kilogram
64.097
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
64.155
产品明细
AC Motor
产品规格
Permanent Magnet; High Performance; 35NM Torque; 5.5KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Hiperface SKS36; 128 Sine/Cosine Periods Per Revolution; 180MM Flange
详细描述
AC Motor; Permanent Magnet; High Performance; 35NM Torque; 5.5KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Hiperface SKS36; 128 Sine/Cosine Periods Per Revolution; 180MM Flange