https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-1-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFHSmhMMmd5WlM4eE1EYzJPVFl3TnpnNE5EZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHhMVFExTUVoUVh6TXdNSGd6TURBdWFuQm58Y2RhOTk4N2VkNjFiNTU2YzM2ODE4ODQ4YWI5ZGQwZmNlZWI1YTY2NGI4YzNlOGFkOTUxZDViY2ExZTM2MTc1Zg
https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-1-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFHSmhMMmd5WlM4eE1EYzJPVFl3TnpnNE5EZ3pNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHhMVFExTUVoUVh6TXdNSGd6TURBdWFuQm58Y2RhOTk4N2VkNjFiNTU2YzM2ODE4ODQ4YWI5ZGQwZmNlZWI1YTY2NGI4YzNlOGFkOTUxZDViY2ExZTM2MTc1Zg
558453
Three Phase AC Motors
LEESON
LEESON
LM20081
LEESON LEESON
Description
LM20081 ; POR 30 HP 3600 575 ODP 284TS
AC Motor; General Purpose; 30HP; 284TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 91% Efficiency Full Load
Part #
LM20081
BDI #
558453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Three-Phase-AC-Motors/LM20081/p/558453
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
157.99
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
284TS
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM20081
Weight / LBS
348
Long Description
AC Motor; General Purpose; 30HP; 284TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 91% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

