Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM22649 https://www.bdiexpress.com/medias/INDLESACMTRX-LM24140-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4MXxpbWFnZS9qcGVnfGFHRTJMMmc0TXk4eE1EYzJPRGd4TmpBeE16TTBNaTlKVGtSTVJWTkJRMDFVVWxoZlRFMHlOREUwTUY4ek1EQjRNekF3TG1wd1p3fDc3ZGY5NWMyOWQ4NTBkYzAxZDU5YmVmMDg5OTJkZTUyMWY0ZDM5NDIzNGFiNThhOWI1Zjg1NjA2YTExMTZlMGU
558833 Three Phase AC Motors 

LEESON LEESON

LM22649

Description

LM22649 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TEFC 56C 3/60/230/460

AC Motor; Inverter; 1/2HP; 56C-65 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.81" Overall Length; 68% Efficiency Full Load

Part #

LM22649

BDI #
558833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1054.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,054.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
14.98
EAN
0691720988862
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C-65
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 2.4/1.2 Ampere | 4 Poles
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM22649
Manufacturer Internal Number
LM22649
Weight / LBS
24
Long Description
AC Motor; Inverter; 1/2HP; 56C-65 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.81" Overall Length; 68% Efficiency Full Load
Overall Length
11.81 Inch | 299.974 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh