https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-CFT-0.33-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFEVXdMMmhsTnk4eE1EYzJPRGMyTlRjM09UazVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5RFJsUmZNQzR6TXkwME5UQklVRjh6TURCNE16QXdMbXB3Wnd8YmJkNGUyMTgwN2IzNjM5YzkwN2IwZDU2ZWY0ODQ5ZmZjMjdkNzYwMDVmZDczNjA3NGRhMzgyN2NjOGY1MmI1Yw
https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-CFT-0.33-450HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFEVXdMMmhsTnk4eE1EYzJPRGMyTlRjM09UazVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5RFJsUmZNQzR6TXkwME5UQklVRjh6TURCNE16QXdMbXB3Wnd8YmJkNGUyMTgwN2IzNjM5YzkwN2IwZDU2ZWY0ODQ5ZmZjMjdkNzYwMDVmZDczNjA3NGRhMzgyN2NjOGY1MmI1Yw
LEESON
LEESON
LM30138
LEESON LEESON
Description
LM30138 ; POR 25HP 1800 575 ODP 284TC W/FEET
AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 91.7% Efficiency Full Load
Part #
LM30138
BDI #
559172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Three-Phase-AC-Motors/LM30138/p/559172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
158.9
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM30138
Weight / LBS
350
Long Description
AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 91.7% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

