Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1140172.00 https://www.bdiexpress.com/medias/INDLESACMTRX-M1140172-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODR8aW1hZ2UvanBlZ3xhRGt4TDJobVppODVNekV6TnpVd016RTVNVE0wTG1wd1p3fDM3YzhkMTk2YmRkMDE3NGE2Y2UxMzZkNDZhM2YyZGI0MmIyNzI2ZWU3ZTk0MTcwOTYzYmMyZmMyZDY1YWViYjA
557577 AC Motors 

LEESON LEESON

M1140172.00

Description

M1140172.00 INVERTER DUTY MOTOR ; 1/4HP 1725RPM 38 TEFC 230V 3PH 60HZ

AC Motor; Inverter; 1/4HP; S48C Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.19" Overall Length; 71.5% Efficiency Full Load

Part #

M1140172.00

BDI #
557577

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
4.08
EAN
0691720346860
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
S48C
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
71.5
Inch - Metric
Inch
Other Features
Current Rating 1.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1140172.00
Manufacturer Internal Number
M1140172.00
Weight / LBS
9
Long Description
AC Motor; Inverter; 1/4HP; S48C Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.19" Overall Length; 71.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
9.19 Inch | 233.426 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh