Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1504T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121884-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxOHxpbWFnZS9qcGVnfGFHTTJMMmhpTlM4eE1Ea3hOVEUzT0RJNE16QXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhPRGcwWHpNd01IZ3pNREF1YW5CbnxmM2JiNjRiMWZmY2VhYzNmYzMwZmY1MzdjMzYyOTJiYzUxYjEwNWZiOGZhNjFlZTM0ZGRiYzgzNzcyZDEzNWZi
129731 Three Phase AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

M1504T

Description

M1504T SPEED MOTOR ; 1/.5HP 1725/850RPM 3PH 60HZ 143T 3524M T

AC Motor; Multi Speed; 1/2 | 1HP; 143T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length

Part #

M1504T

BDI #
129731

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2368.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,368.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
17.687
EAN
0781568115688
Product Group - BDI
M04104
Horse Power
1/2 | 1HP
Frame Size
143T
Hertz
60
Sync RPM
1800/900
Voltage
208-230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
AC Motor; Multi Speed; 1/2 | 1HP; 143T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh