https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351518-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNjN8aW1hZ2UvanBlZ3xhRFF4TDJnd05pOHhNREk1TlRNNU5EazVNakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFMU1UaGZNekF3ZURNd01DNXFjR2N8MDQ5NjY0YTEzNzcyNmM2NmI2OTI1YWJhYWM4NWE3MWMwMWNkNWUxYTlhMjdmNmQ3N2JiYzBlOWI2YmRmOWI1NQ
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
M3GAA-131312-ADE
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS M3GAA-131312-ADE
AC Motor; 690VAC Voltage; 3 Phase; Squirrel Cage; 2 Pole; IP55 IP Rating; Low Voltage
制造商部件号
M3GAA-131312-ADE
BDI部件号
25351518
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/M3GAA-131312-ADE/p/25351518
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
95.63642
产品明细
AC Motor
产品规格
690VAC Voltage; 3 Phase; Squirrel Cage; 2 Pole; IP55 IP Rating; Low Voltage
详细描述
AC Motor; 690VAC Voltage; 3 Phase; Squirrel Cage; 2 Pole; IP55 IP Rating; Low Voltage