https://www.bdiexpress.com/medias/INDPNOMOTORX-22314290-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMXxpbWFnZS9qcGVnfGFETXhMMmc0WlM4eE1EYzNNRE15TmpFMU9UTTVNQzlKVGtSUVRrOU5UMVJQVWxoZk1qSXpNVFF5T1RCZk16QXdlRE13TUM1cWNHY3w3NjU1Nzc5NzU2OTZmNmU1MzZjYzg5YjA3MGM1MDUxZDExMWZhZjg3YjdlYTAwZDU0ZTVjODY3ODcxNWI0ZDMx
https://www.bdiexpress.com/medias/INDPNOMOTORX-22314290-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMXxpbWFnZS9qcGVnfGFETXhMMmc0WlM4eE1EYzNNRE15TmpFMU9UTTVNQzlKVGtSUVRrOU5UMVJQVWxoZk1qSXpNVFF5T1RCZk16QXdlRE13TUM1cWNHY3w3NjU1Nzc5NzU2OTZmNmU1MzZjYzg5YjA3MGM1MDUxZDExMWZhZjg3YjdlYTAwZDU0ZTVjODY3ODcxNWI0ZDMx
PANASONIC
PANASONIC
M8RX25GB4GGA
PANASONIC PANASONIC
描述
PANASONIC M8RX25GB4GGA
AC Motor; Electromagnetic; 1 Phase; 4 Pole; 25W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector; IP20
制造商部件号
M8RX25GB4GGA
BDI部件号
22314290
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/M8RX25GB4GGA/p/22314290
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Electromagnetic; 1 Phase; 4 Pole; 25W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector; IP20
详细描述
AC Motor; Electromagnetic; 1 Phase; 4 Pole; 25W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector; IP20
