

PANASONIC
PANASONIC
M9RZ90GB4GG3
PANASONIC PANASONIC
描述
PANASONIC M9RZ90GB4GG3
AC Motor; Electromagnetic; 1 Phase; 4 Pole; 90W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector
制造商部件号
M9RZ90GB4GG3
BDI部件号
21562893
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/M9RZ90GB4GG3/p/21562893
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Electromagnetic; 1 Phase; 4 Pole; 90W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector
详细描述
AC Motor; Electromagnetic; 1 Phase; 4 Pole; 90W Power; 220/230VAC Voltage; 50/60HZ Frequency; Lead Wire Connector