https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113836-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjV8aW1hZ2UvanBlZ3xhR0l3TDJnMFppOHhNREEzTmpZMk56YzBNREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNNE16WmZNekF3V0RNd01DNXFjR2N8NjZlMTY1OGY3YWU3ZWRiYjIyNjE1NGIyYzFhMWZjYmE2YjlkMjVkMzhkMzI1ZWU1N2Q1OTFiZGMzYjMyNTAxMw
BDI APPROVED
BDI APPROVED
MOTOR BN63 A4 230/400-50 IP55 CLF B5
BDI APPROVED BDI APPROVED
描述
BDI APPROVED MOTOR BN63 A4 230/400-50 IP55 CLF B5
AC Motor; 0.12KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1350RPM Speed; IP55; B5 Flange Mounted; 63A IEC Frame Size; Insulation Class F
制造商部件号
MOTOR BN63 A4 230/400-50 IP55 CLF B5
BDI部件号
25113836
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/MOTOR-BN63-A4-230-400-50-IP55-CLF-B5/p/25113836
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.5
Product Group - BDI
ZRO238
名称
Motor
关键字串
Alternating Current
重量/磅
7.71618
产品明细
AC Motor
产品规格
0.12KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1350RPM Speed; IP55; B5 Flange Mounted; 63A IEC Frame Size; Insulation Class F
详细描述
AC Motor; 0.12KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1350RPM Speed; IP55; B5 Flange Mounted; 63A IEC Frame Size; Insulation Class F