

ALLEN BRADLEY
ALLEN BRADLEY
MPL-A310P-MJ72AA
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY MPL-A310P-MJ72AA
AC Motor; Low Inertia Brushless; 230VAC Voltage; 100MM Bolt Circle Frame Size; 25.4MM Stack Length; 5000RPM Speed; Multi-Turn High Resolution Encoder; Keyed Shaft; SpeedTec Right Angle DIN Connector
制造商部件号
MPL-A310P-MJ72AA
BDI部件号
27577252
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/MPL-A310P-MJ72AA/p/27577252
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Low Inertia Brushless; 230VAC Voltage; 100MM Bolt Circle Frame Size; 25.4MM Stack Length; 5000RPM Speed; Multi-Turn High Resolution Encoder; Keyed Shaft; SpeedTec Right Angle DIN Connector
详细描述
AC Motor; Low Inertia Brushless; 230VAC Voltage; 100MM Bolt Circle Frame Size; 25.4MM Stack Length; 5000RPM Speed; Multi-Turn High Resolution Encoder; Keyed Shaft; SpeedTec Right Angle DIN Connector