https://www.bdiexpress.com/medias/INDA-BXXXXXX-27363022-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NTd8aW1hZ2UvanBlZ3xhREJtTDJnd05DOHhNRFEzTXprME1qazBNVGN5Tmk5SlRrUkJMVUpZV0ZoWVdGaGZNamN6TmpNd01qSmZSRU5mTXpBd2VETXdNQzVxY0djfDU1MjY3YzNlZjU0ZWVjMGI5YjYwODBjZjM4MGYzZmM1YTllMjJlYTlmNGJlMGRkODMyOGI3NGVjMTlhZjIxYTk
ALLEN BRADLEY
ALLEN BRADLEY
MPL-B4540F-MK72AA
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY MPL-B4540F-MK72AA
AC Motor; 480VAC Voltage; Rotary; Low Inertia; 1024 Sin/Cos; 3000RPM Maximum Speed; 10.2NM Torque; 1/4 Turn Right Angle Rotatable DIN Connector; Hiperface Multi-Turn Absolute Encoder Feedback; No Brake; 130MM Bolt Circle Metric Flange Mounting; Keyless Shaft; Standard; IEC
制造商部件号
MPL-B4540F-MK72AA
BDI部件号
27363022
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/MPL-B4540F-MK72AA/p/27363022
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
480VAC Voltage; Rotary; Low Inertia; 1024 Sin/Cos; 3000RPM Maximum Speed; 10.2NM Torque; 1/4 Turn Right Angle Rotatable DIN Connector; Hiperface Multi-Turn Absolute Encoder Feedback; No Brake; 130MM Bolt Circle Metric Flange Mounting; Keyless Shaft; Standard; IEC
详细描述
AC Motor; 480VAC Voltage; Rotary; Low Inertia; 1024 Sin/Cos; 3000RPM Maximum Speed; 10.2NM Torque; 1/4 Turn Right Angle Rotatable DIN Connector; Hiperface Multi-Turn Absolute Encoder Feedback; No Brake; 130MM Bolt Circle Metric Flange Mounting; Keyless Shaft; Standard; IEC