

CHINA DOMESTIC
CHINA DOMESTIC
MPM-B1152F-MJ72AA
CHINA DOMESTIC CHINA DOMESTIC
描述
ALLEN-BRADLEY MPM-B1152F-MJ72AA ; 电机/电机
AC Motor; Rotary; 400VAC Voltage; Premium Permanent Magnet; Medium Inertia; 115MM Frame Size; 2 Stacks; 4500RPM Base Speed; Circular Right Angle DIN Connector; 180 Degree Rotatable; No Brake; IEC Free Mounting Hole
制造商部件号
ALLEN-BRADLEY MPM-B1152F-MJ72AA
BDI部件号
25116150
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/MPM-B1152F-MJ72AA/p/25116150
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5.17
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
11.4
产品明细
AC Motor
产品规格
Rotary; 400VAC Voltage; Premium Permanent Magnet; Medium Inertia; 115MM Frame Size; 2 Stacks; 4500RPM Base Speed; Circular Right Angle DIN Connector; 180 Degree Rotatable; No Brake; IEC Free Mounting Hole
详细描述
AC Motor; Rotary; 400VAC Voltage; Premium Permanent Magnet; Medium Inertia; 115MM Frame Size; 2 Stacks; 4500RPM Base Speed; Circular Right Angle DIN Connector; 180 Degree Rotatable; No Brake; IEC Free Mounting Hole