

WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
NAT34-18-56CRD
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC NAT34-18-56CRD
AC Motor; 0.75HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 56C Frame; TEFC Enclosure; C-Face Round Body; General Purpose
制造商部件号
NAT34-18-56CRD
BDI部件号
24995920
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/NAT34-18-56CRD/p/24995920
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0842530125811
重量 / Kilogram
11.34
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.75HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 56C Frame; TEFC Enclosure; C-Face Round Body; General Purpose
详细描述
AC Motor; 0.75HP Power; 208-230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 56C Frame; TEFC Enclosure; C-Face Round Body; General Purpose