Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17093613 AC Motors 

LEESON LEESON

O601 ; 048S17T290

Description

O601 ; 048S17T290 SGL PHASE HVAC/R MOTOR ; 1/6HP 1800RPM TENV 48N 1/60/115V

AC Motor; Single Phase; 1/6HP; 48NZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 7.59" Overall Length; 58.2% Efficiency Full Load

Part #

O601

BDI #
17093613

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
7.264
EAN
0722856041609
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48NZ
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
58.2
Inch - Metric
Inch
Other Features
Current Rating 3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
048S17T290
Manufacturer Internal Number
048S17T290
Weight / LBS
12
Long Description
AC Motor; Single Phase; 1/6HP; 48NZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 7.59" Overall Length; 58.2% Efficiency Full Load
Overall Length
7.59 Inch | 192.786 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh