https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODJ8aW1hZ2UvanBlZ3xhREprTDJnMllpOHhNRGN4TVRNMk16UXlNREU1TUM5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3xjOTM5NzVkYWZjZjE5MTgzZDg0NjhlZjRjYzNmNTIyNTc3NTliZDAzYmMxNzI1ODUzZDIzZWZmZDY5NTM3MTJl
https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODJ8aW1hZ2UvanBlZ3xhREprTDJnMllpOHhNRGN4TVRNMk16UXlNREU1TUM5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3xjOTM5NzVkYWZjZjE5MTgzZDg0NjhlZjRjYzNmNTIyNTc3NTliZDAzYmMxNzI1ODUzZDIzZWZmZDY5NTM3MTJl
WEG
WEG
PCJ107H OBSOLETE 11/25 USE 24220287
WEG WEG
Description
PCJ107H NLA 11/25 USE 24220287 ; 0.75HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 3/4HP; K56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.898" Overall Length; 69% Efficiency Full Load
Part #
PCJ107H - OBS
BDI #
965835
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Pump-AC-Motors/Pool-and-Spa-Pump-AC-Motor/PCJ107H-OBSOLETE-11-25-USE-24220287/p/965835
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
12.31
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
K56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
69
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Category - BDI
Pool and Spa Pump AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ107H
Weight / LBS
24
Long Description
AC Motor; Pump; 3/4HP; K56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.898" Overall Length; 69% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.898 Inch | 353.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

