https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168056-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MnxpbWFnZS9qcGVnfGFEaGpMMmc0TXk4eE1ESTVOakl3TWpNMk1qa3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamd3TlRaZk16QXdlRE13TUM1cWNHY3xkMDZkMzJkNzQzNzkzZjcyYWUzNTg2MmRkZDY4M2Q0ZjQxOWQ3ZmQ0MTY3MDJlNDViNDI2Zjg1ZWMzOTliNjA2
DUFF-NORTON
DUFF-NORTON
R0545B01-003
DUFF-NORTON DUFF-NORTON
描述
DUFF-NORTON R0545B01-003
AC Motor; 1-1/2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 18" Stroke; 8700LB Rated Load; Double Clevis Mounting
制造商部件号
R0545B01-003
BDI部件号
25168056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/R0545B01-003/p/25168056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
175
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1-1/2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 18" Stroke; 8700LB Rated Load; Double Clevis Mounting
详细描述
AC Motor; 1-1/2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 18" Stroke; 8700LB Rated Load; Double Clevis Mounting